Microscope TM-505B

Article no.: 176-818D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Monocular measuring microscope

Identification numbers & Classifications

Article number 176-818D
EAN / GTIN 4946368697086
Manufacturer number 176-818D
L-Number L40950 232

Description

Description:

With this Toolmaker‘s Microscope you can measure dimensions and angles on small workpieces thanks to the optional analogue or digital micrometer heads and the built-in circular scale. Further benefits of the TM Generation B include: Toolmakers microscopes well-suited for measuring dimensions and angles of features on small workpieces with the XY stage and rotating eyepiece scale. Compact design with recessed grips for better portability. The slim design makes this microscope ideal for use in areas with limited space. Powerful adjustable LED light sources for contour and surface illumination provide optimum lighting conditions for workpiece inspection. The TM Generation B is available with work stages of 50 x 50 mm or 100 x 50 mm.

Feature:

Remarks: TM-505B with optional Digimatic panel micrometer.
Power supply: 100/240 V AC, 50/60 Hz

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart