BALLTIP Ø8 TC Ø6 L90

Article no.: 0071684825
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 0071684825
EAN / GTIN 7630041118612
Manufacturer number 0071684825
L-Number L40620 1268

Description

Version:

  • Material: Tungsten carbide
  • Fixing [mm]: Ø 8
  • Diameter [mm]: 6
  • Probe length [mm]: 90

Description:

Ball tip probe, tungsten carbide, Ø6mm
Ball tip insert Ø 8, tungsten carbide, Ø 6 mm, L = 90 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart