902 EXTENSION CONTACT PT.S 12 mm LONG

Article no.: 4360012
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 4360012
EAN / GTIN 4059192015077
Manufacturer number 4360012
L-Number L40080 781

Description

Version:

For use in dial indicators, dial comparators and probes with an M2.5 connecting thread

Description:

  • 902 Spherical measuring insert, hardened steel, l = 12 mm, r = 6 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Spherical measuring insert
  • Design Measuring surface: Spherical
  • Product group name: Dial gauges
  • Product group name: MarCator
  • Material Measuring surface: Hardened steel
  • Accessory categories (eShop): 902 Spherical measuring inserts
  • Product type: 902
  • Dimension l in mm: 12 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart