Article no.: 492032 WF4115ZT

USB hand-held microscope WF4115ZT

Brand: DINO-LITE

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
£741.51
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Handy hand-held digital microscope for professional use. Colour camera with CMOS chip and USB 2.0 port, with outstanding image quality and up to 200× magnification. Including intuitive measurement software for Windows and Mac OS. Built-in polarisation filter for reduction of reflections.
Wireless model operates via the WF-20 adapter supplied or via a USB cable connection. Can also be used on Android and IOS via the DinoConnect app.

Supplied with:

Measurement software DinoCapture 2.0 (Windows) and DinoXcope (Mac OS).

Optional extras:

Pillar stand No. 492035

Note:

Other versions (e.g. with coaxial incident light, ESD protection, etc.) available on request.

Technical Data

Camera
1.3 megapixel CMOS colour camera
Magnification (x-times)
10 – 220
Polarisation filter
yes
Interface
Digimatic interface; Wireless connection
Type of product
Video hand-held microscope

Share this product

or copy this link

To shopping cart