UDIMENSIONAIR II HANDHELD AIR GAGE - LO MAG.

Article no.: 2103200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision length measuring gauge

Identification numbers & Classifications

Article number 2103200
EAN / GTIN 4059192000509
Manufacturer number 2103200
L-Number L40080 1629

Description

Description:

Mobile pneumatic length measuring device Millimar µDimensionair®II
  • Compatibility: Federal
  • Ratio: 5000:1, 2500:1, 1260:1
  • Inputs for pneumatic measuring devices: 1
  • Data interface: Digimatic, Opto RS-232C, USB, Wireless
  • Power supply: Battery operated, approx. 3000h
Scope of delivery: Instruction manual, supply hose AHO-2.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart