Dial test indicator 0.01mm form A ø 40.5mm cont. ins.32.3mm

Article no.: 0715307
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0715307
EAN / GTIN 4029713245566
Manufacturer number 0715307

Description

Version:

  • Carbide tipped measuring inserts, Ø 2,0 mm
  • Form A in accordance to DIN 2270
  • Revolving dial
  • 3-piece swallow tail guide
  • Automatic reversal of the counting direction
  • Measuring force 0,15 N

Description:

Dial test indicator 0.01mm form A ø 40.5mm cont. ins.32.3mm

Feature:

  • Pointer rotation in mm: 0.5 mm
  • Repeatability [µm]: 3 µm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart