Dial Test Indicator, Horiz. Pocket Type 0,14mm, 0,001mm, 8mm Stem

Article no.: 513-501-10E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 513-501-10E
EAN / GTIN 4946368850399
Manufacturer number 513-501-10E
L-Number L40010 14134

Description

Description:

This is a small type Dial Test Indicator (Lever Type) which offers you the following benefits: Reversible measuring direction (clutch type). Jeweled bearings assure higher sensitivity and accuracy.

Feature:

Digital/Analogue: Analogue
Measuring range: 0.14
Graduation: 0.001
Inch/metric: metric
Scope of delivery: In a box including clamping shank ⌀8 mm, feeler ⌀2 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart