800 SGA, MARTEST, .010 mm RES, +/-.25 mm RANGE, 38 mm DIAL

Article no.: 4301250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 4301250
EAN / GTIN 4059192013134
Manufacturer number 4301250
L-Number L40080 371

Description

Version:

  • High-contrast dial face, sealed with O-ring
  • Mineral glass viewing panel for best protection:
    - against cracking, scratching or damage caused by hot shavings
    - optimum resistance to solvents
  • Matt chrome-plated protective casing with three integrated dovetail guide rails
  • Shockproof measuring mechanism
  • Anti-magnetic model
  • Automatic adjustment to the contacting direction ensuring infallible readings
  • Ball bearing mounted double lever
  • Friction clutch overload protection

Description:

Feeler lever gauge MarTest 800 SGA Factory standard Measuring range: ± 0.25 mm
  • Scale graduation_mm: 0.01 mm
Scope of delivery: Case, operating instructions, key for changing the measuring inserts, measuring insert ø 2 mm, clamping shaft 800a6 (800 SA/SGA/SGB), clamping shaft 800a8

Feature:

  • Calibration type: Uncalibrated
  • Pointer rotation in mm: 0.5 mm
  • Measuring force: 0.1 N
  • Graduation_mm: 0.01

Standard:

Factory standard

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart