Gauge Block, Metric, with JCSS Cert. ISO, Grade K, Zero Cera Ceramic, 400mm

Article no.: 617684-016
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 617684-016
EAN / GTIN 4946368598833
Manufacturer number 617684-016
L-Number L40010 8862

Description

Description:

These are ultra-low expansion ceramic gauge blocks. The ZERO CERA Blocks offer you the following benefits: Thermal expansion at 20 ±1°C is less than 1/500 that of steel. There is almost no secular change either in the dimension or coefficient of thermal expansion. You will find them light and easy to handle. They are rust free. They are magnetisation free.

Feature:

Accuracy: DIN EN ISO 3650, class K
Inch/metric: metric
Scope of delivery: With aluminium housing

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart