Dial Snap Gauge without Indicator 11-12″

Article no.: 201-162
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 201-162
EAN / GTIN 4946368051574
Manufacturer number 201-162
L-Number L40010 14853

Description

Description:

These Dial Snap Gauges are designed to let you quickly carry out GO/NG judgement of the diameters of cylinders and shafts in machining processes. They offer the following benefits:
  • Wide, flat carbide anvils.
  • 2 mm anvil retracting stroke.
  • You can adjust the measuring range with an adjustment nut.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 11 - 12″
    Remarks: For dial gauge with 9.52 mm shaft
    Measuring force: 12-18
    Inch/Metric: Inch
    Scope of delivery: Including hand guard adjustable workpiece stop

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart