Flexible probe shaft for attachment to modular flue gas probes

Article no.: 0554 9770
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Temperature sensor

Identification numbers & Classifications

Article number 0554 9770
EAN / GTIN 4029547013461
Manufacturer number 0554 9770
L-Number L40540 408

Description

Description:

In measurements on heating system burners, obstructed measurement apertures can occur (e.g. due to sloping roofs, cramped basement rooms). In these cases, straight flue gas probes can only be inserted into the flue with great difficulty. With flexible flue gas probes made of metal, there is a danger that the probe shaft is over-bent, and can break
  • Our flexible flue gas probe offers the ideal solution to this problem: The probe shaft is made of flexible plastic, and can thus be bent very easily without breaking. This allows you to carry out flue gas measurements without any problems, at any measurement site
  • The flexible flue gas probe can be used at temperatures up to 180 °C, and for short periods even up to 200 °C
  • Purchasing the flexible flue gas probe is recommended if you previously do not own the modular flue gas probe (but a compact flue gas probe instead, for example). If you already have a Testo modular flue gas probe available to you, we recommend purchasing our flexible probe shaft (0554 9770), which you can attach to your existing flue gas probe.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart