Digital ABS Back-Jaw Caliper, IP67 10,1-300mm, Center/Center

Article no.: 573-717-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 573-717-20
Manufacturer number 573-717-20
L-Number L40010 14023

Description

Description:

The ABSOLUTE Digimatic back-jaw centreline calipers offer you the following benefits: Specially designed to allow you to measure hole centre-to-centre or edge-to-centre distances. You can read measurements more easily from above, thanks to the jaws being on the back of the slide. Direct reading of pitch measurements is also available due to the offset value setting function.

Feature:

Digital/Analogue: Digital
Measuring range: 10.1 - 300
Digit increment: 0.01 mm
Display: LCD, digit height 11 mm
Max. Reaction speed: Unlimited mm/s
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Supplied in a box, including battery
Battery life: Approx. 5 years with normal use

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart