Digital ABS Caliper Inch/Metric, 0-24″

Article no.: 500-506-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology digital
Type of product Universal calipers

Identification numbers & Classifications

Article number 500-506-10
EAN / GTIN 4946368090597
Manufacturer number 500-506-10
L-Number L40010 7281

Description

Description:

This digimatic caliper allows you to take reliable measurements and offers you the following benefits: It has a robust design (6 x 25 mm beam) for large measuring ranges. ABSOLUTE System delivers reliable measurements. The slider provides smooth, stable and comfortable operation. Character height: 10 mm.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 24
Graduation value: 0.0005″/0.01 mm
Limit value of the measuring deviation E MPE: ±0.002″.
Repeatability: 0.0005″
Display: LCD, digit height 10 mm
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 20,000 hrs.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart