Digital ABS AOS Caliper for Tolerance Inch/Metric, 0-4″

Article no.: 573-281-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 573-281-30
EAN / GTIN 4946368688473
Manufacturer number 573-281-30
L-Number L40010 16128

Description

Description:

The ABSOLUTE Digimatic snap caliper for tolerance measurement features a spring-loaded mechanism to allow quick and efficient GO/±NO-GO inspection for mass produced parts. Large character height (alleviation of fatigue with the high-contrast LCD). The ABS (ABSOLUTE) scale requires no origin setting after power-on and also has no limit to response speed. Extraordinary battery life.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 4
Graduation value: 0.0005″/0.01 mm
Limit value of the measurement deviation E MPE: ±0.001″.
Repeatability: 0.0005″
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Measuring force: 7-14
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 18,000 hrs.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart