Dial Caliper 0-300mm, 0,02mm, 2mm/rev, Metric

Article no.: 505-745
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Dial calipers

Identification numbers & Classifications

Article number 505-745
EAN / GTIN 4946368688725
Manufacturer number 505-745
L-Number L40010 10480

Description

Description:

These Dial Calipers allows you to take reliable measurements and offers you the following benefits: Ultra-smooth sliding and high shock protection. Easy to read dial with large character height.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 300
Measuring range: 0 - 300 mm
Graduation: 0.02 mm 2 mm/rev.
Limit value of the measuring deviation E MPE: ±0.04 mm
Inch/metric: metric
Scope of delivery: Supplied in a box

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart