TP MB50-M 8-20 Tapping Chucks with the MB Modular Connection System

Article no.: 4550202
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tapping head

Identification numbers & Classifications

Article number 4550202
EAN / GTIN 7291075140828
Manufacturer number 4550202
L-Number L23900 385

Description

Description:

Tap Holders, Connection Diameter Machine Side (DCONMS) 50 mm, Connection Diameter Workpiece Side (DCONWS) 31 mm, Protruding Length (LPR) 106 mm

Feature:

  • dy Diameter (BD) 53 mm
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Connection Diameter Workpiece Side (DCONWS) 31 mm
  • Protruding Length (LPR) 106 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart