RM-FCR-1400-H7S-CS-C IC07 DIN 212C Solid Carbide Reamers with Straight Flutes and a Cylindrical Shank for Blind Holes

Article no.: 1813244
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Phillips bit

Identification numbers & Classifications

Article number 1813244
EAN / GTIN 7291075397307
Manufacturer number 1813244
L-Number L24010 78

Description

Description:

Solid/Brazed Reamers, Connection Diameter Machine Side (DCONMS) 12.5 mm, Cutting Edge Length (L) 47 mm, Overall Length (OAL) 160 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 12.5 mm
  • Cutting Edge Length (L) 47 mm
  • Overall Length (OAL) 160 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart