RM-BN7-0.7500-H7LB IC08 Quick Change Left-Hand Flute Interchangeable Solid Carbide Reaming Heads for High Speed Reaming Through Holes

Article no.: 5140144
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Phillips bit

Identification numbers & Classifications

Article number 5140144
EAN / GTIN 7291075199949
Manufacturer number 5140144
L-Number L24220 154

Description

Description:

Reaming Shell/Head Inserts ,Cutting Diameter (DC) 3/4″ ,Cutting Edge Length (L) 0.421″ ,Flute Count (NOF) 6

Feature:

  • Cutting Diameter (DC): 3/4″
  • Cutting Direction (HAND): Left Hand
  • Cutting Edge Length (L): 0.421″
  • Flute Count (NOF): 6
  • Flute Helix Angle (FHA): 20 Degrees
  • Insert Seat Size Code (SSC): BN7

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart