RM-BN5-11.501-H7SA IC908 Quick Change Straight Flute Interchangeable Solid Carbide Reaming Heads for High Speed Reaming Blind Holes

Article no.: 5140221
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Phillips bit

Identification numbers & Classifications

Article number 5140221
EAN / GTIN 7291075187236
Manufacturer number 5140221
L-Number L24220 64

Description

Description:

Reaming Shell/Head Inserts, Cutting Diameter (DC) 11.501 mm, Cutting Edge Length (L) 9.5 mm, Flute Count (NOF) 6

Feature:

  • Cutting Diameter (DC) 11.501 mm
  • Cutting Direction (HAND) Straight
  • Cutting Edge Length (L) 9.5 mm
  • Flute Count (NOF) 6
  • Flute Helix Angle (FHA) 0.5 Degrees
  • Insert Seat Size Code (SSC) BN5

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart