RM-SEI-1A-06 IC507 Single-Edged Reaming Inserts for High Surface Quality at Low Cutting Conditions

Article no.: 5140208
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series INDEXH-REAM

Identification numbers & Classifications

Article number 5140208
EAN / GTIN 7291075219661
Manufacturer number 5140208
L-Number L24220 51

Description

Description:

Indexable Reamer Inserts, Angle 6 Degrees, Cutting Edge Length (L) 15.5 mm, Insert Seat Size Code (SSC) 1.0, Insert Thickness (S) 1.5 mm, Insert Width (W1) 2.8 mm

Feature:

  • Angle 6 Degrees
  • Cutting Edge Length (L) 15.5 mm
  • Insert Seat Size Code (SSC) 1.0
  • Insert Thickness (S) 1.5 mm
  • Insert Width (W1) 2.8 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart