GPB-10-35-200+2CD Deep Drilling Head Guide Pads

Article no.: 4818997
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISCARDEEPDRILL

Identification numbers & Classifications

Article number 4818997
EAN / GTIN 7291075252637
Manufacturer number 4818997
L-Number L24020 127

Description

Description:

Drill Accessories, Overall Length (OAL) 35 mm, Width (W) 10 mm

Feature:

  • Overall Length (OAL) 35 mm
  • Thickness (H) 6 mm
  • Width (W) 10 mm

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart