E-torc Q R 6 0.25-6 Nm 1/4″

Article no.: 3034607
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 3034607
EAN / GTIN 4002805936580
Manufacturer number 3034607
L-Number L60160 5545

Description

Description:

  • The features:
  • Electr. torque angle of rotation Measuring tool in screwdriver form
  • ergonomically designed handle
  • ideal for the controlled test / measurement of very small torques (>= 0.25 Nm)
  • LED signalling and confirmation button integrated in handle
  • 1/4″ hexagon socket for direct bit insertion
  • The user interfaces:
  • Connection via separately available cable (ETQR connection cable 3066436) to E-torc QR display
  • The accuracy:
  • Factory calibration certificate according to DIN ISO 6789 type 1 class C
  • Calibration certificate DAKkS DKDR 3-7 Class 1 (optional)
  • Scope of delivery:
  • ETQR6 Measuring head Torque screwdriver
  • In GEDORE L-BOXX® 136 No. 1100 L
  • incl. calibration certificate

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
    • Maintenance and repair
    • Screw case analysis
  • Drive hexagon [inch]: 1/4″
  • Drive type/drive: Bit holder
  • EPA/ESD version: no
  • Evaluation software: no
  • Fixed setting: no
  • Graphic display: no
  • Head width 1 [mm]: 12,0 mm
  • Measuring accuracy Angle of rotation: +/- 1 digit
  • Measuring accuracy Torque: +/- 1 %
  • Precision: +/- 1 %
  • REACH registration available: no
  • Target groups:
    • Automotive
    • Electronics Industry
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Energy
    • Mechanical Engineering
    • Service
    • Railway
  • Tightening direction: Left and right
  • Torque range (min./max.) [Nm]: 0,25 Nm - 6 Nm
  • Total length [mm]: 236 mm
  • Total width [mm]: 44 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart