Torque Analyser 058100

Article no.: 1870521
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 1870521
EAN / GTIN 0611702896244
Manufacturer number 1870521

Description

Description:

  • Accurate measurement. Designed to monitor low torque values for Hand operated Torque Tools, providing +/-2% accuracy
  • Ease of use. Perfect for use by operators of any skill level, as the robust design eliminates the fear of damage caused by overloading
  • Fast results. The MTS Testers are designed to quickly give confidence that your Torque Tools are operating within limits. The easy to read analogue dial, peak torque and limit pointers all work together to give the operator instant confirmation of tool performance
  • Long tool life. High quality and robust design, with a two year warranty
  • End Fittings. Compatible with Setting adaptors
  • Versatile. Able to operate in a wide variety of environments and situations from shop floor to field operations as the MTS and MTP have no requirement for power
  • Servicing. Regular servicing is essential to ensure precision and consistent accuracy

Feature:

  • 1000 V insulated: no
  • Drive adaptor, hexagonal [metric]: 6,3
  • Drive socket, hexagonal [imperial]: 1/4″
  • Graphic display: no
  • Measuring accuracy Torque: +/-2%
  • Overload protection: no
  • REACH registration available: no
  • Torque range (min./max.) [Nm]: 0 Nm - 0,1 Nm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart