Electronic torsion test device 4-100 Nm, 1/2″

Article no.: 2795701
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 2795701
EAN / GTIN 4002805932964
Manufacturer number 2795701

Description

Description:

  • 5 models in the range of 0.5 to 3150 N·m
  • Vertical and horizontal testing according to DIN EN ISO 6789
  • Electronic torque tester integrated with measurement electronics
  • Robust housing from aluminium cast (except ETP 3150) with separate or detachable operating display
  • Serial interface RS232 for PC
  • Traceable to national standards
  • ETP 15 with integrated overload protection and tool for manual resetting after unintended overload
  • Torque reading precision +/- 1 %, +/- 1 digit from reading figure
  • Factory certificate based on VDI 2646
  • Optional certificate as per DAkkS-DKD-R 3-8
  • A large LC graphic display
  • Wide measuring range in N·m, can be switched to cN·m, lbf·ft or lbf·in (model dependant)
  • Power supply unit with EURO plug (UK, US, AUS-adaptor on request)
  • Scope of delivery: Operating display, display holder incl. cable, software incl. connection cable for PC

Feature:

  • 1000 V insulated: no
  • Adapter: 1/4″, 3/8″
  • Battery type: CR1225
  • Chemical properties: Lithium
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Graphic display: yes
  • Heading for Take e Way: Rub. 271 Prim.Li. Button cell
  • Interface: RS-232
  • Measuring accuracy Torque: ± 1% tolerance of reading value, ± 1 Digit
  • Overload protection: no
  • Power source: Button cell
  • REACH registration available: no
  • Resolution: 0,01
  • Torque range (min./max.) [lbf ft]: 3 lbf ft - 74 lbf ft
  • Torque range (min./max.) [Nm]: 4 Nm - 100 Nm
  • Total height [mm]: 148 mm
  • Total length [mm]: 245 mm
  • Total width [mm]: 159 mm
  • UN number: UN 3091
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart