9631 Magnetic rail 6000 Joker 2 Ratcheting combination wrenches set, 5 pieces

Article no.: 05020015001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 05020015001
EAN / GTIN 4013288229847
Manufacturer number 05020015001
L-Number L60020 5131

Description

Description:

  • Ring ratchet spanner set, 5-piece set, metric sizes; on a magnetic rail.
  • The Joker 6000 ring ratchet spanner with holding function for hexagon screw heads and bolts.
  • With its extra hard teeth, the exchangeable metal plate in the open end secures screws and sockets.
  • The integrated end stop can prevent the screw head from slipping down and allows application of high torques.
  • The double hexagon geometry ensures a positive connection with the screw or bolt and thus reduces the risk of slipping.
  • A return angle of only 30° at the open end avoids time-consuming rotating of the wrench whilst screwdriving.
  • Ratchet mechanism at the ring side with exceptionally high fine toothing of 80 teeth for flexibility even in confined spaces.
  • The specially engineered geometry allows high torque transmission and high bending stiffness.
  • Made of high-performance chromium molybdenum steel with nickel-chromium coating for high corrosion protection.
  • With ″Take it easy″ Tool finder: Colour coding by size.
  • The clips hold the tools perfectly.
  • With its strong magnet, the rail holds securely to metal surfaces.
  • It can also be bolted to the wall.

Advantage:

  • 5-piece set
  • With its strong magnet, the rail holds securely to metal surfaces. It can also be bolted to the wall.
  • The clips hold the tools perfectly
  • Practical holding function thanks to the metal plate in the jaw
  • Limit stop prevents any slipping

Supplied with:

  • 9631 Magnetic rail 6000 Joker 2 Ratcheting combination wrenches set, 5 pieces; 5x 6000 Joker Ratcheting combination wrenches: 8x144 mm, 10x159 mm, 13x177 mm, 17x224 mm, 19x246 mm; 1x 9610 Joker Magnetic rail, for up to 11 spanners, empty: 30 x 370 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart