Sheath cold chisel set, 4 pieces

Article no.: 263.GJ4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 263.GJ4
EAN / GTIN 3148511616505
Manufacturer number 263.GJ4
L-Number L60130 206

Description

Description:

  • 263.: Mechanic flat chisel
  • Hardness of cutting edge = 57 - 60 HRc
  • Hardness of striking head = 36 - 44 HRc
  • Cutting edge angle: 60°
  • 265.: Cross chisel with solid profile
  • Forged from chrome vanadium steel, differential heat treatment
  • Edge 54 - 58 HRC, impact head 38 - 46 HRC to avoid splintering
  • Cutting face can be reground
  • varnished

Feature:

  • Weight in kilograms: 1

Supplied with:

  • Flat chisel, series 263.G: 19 - 20 - 22
  • Cross chisel: 265.G18
  • Supplied in carton

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart