Drift pin Tip-D.2mm L.120mm

Article no.: 70060007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Drift punch

Identification numbers & Classifications

Article number 70060007
EAN / GTIN 4018754040575
Manufacturer number 70060007
L-Number L60010 2626

Description

Description:

  • DIN 6458
  • octagonal
  • Chrome vanadium, silver lacquered

Feature:

  • Diameter of tool tip: 2 mm
  • SW Tool shank 8k: 10 mm
  • Length [mm): 120 mm
  • Weight: 60 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart