Spring pin drift punch, 3.9 mm

Article no.: 246.4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 246.4
EAN / GTIN 3148511587201
Manufacturer number 246.4
L-Number L60130 240

Description

Description:

  • The guide pin on the shaft of the splint driver is used for perfect centring of the tool on heavy-duty dowel pins
  • Hardness depending on dimensions 53 - 58 HRC for perfect shock wave damping
  • Octagonal shank
  • Galvanised

Feature:

  • A [mm]: 3.9
  • d [mm]: 10
  • L [mm]: 150
  • L1 [mm]: 50
  • [g]: 60
  • [kg]: 0.060

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart