Pin punch, octagonal

Article no.: 750.11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 750.11
EAN / GTIN 7610733024094
Manufacturer number PB 750.11
L-Number L60060 1285

Description

Description:

  • pin punch, drift punch, octagonal
  • for safe drift punching of rivets, pins, bolts or connecting elements
  • cylindrical pin with outstanding hardness and toughness, extremely hard-wearing
  • tempered drive head, prevents splinters according to applicable standards
  • made of octagon steel, for safe handling
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Cylindrical length: 80 mm
  • Mandrel diameter: 11 mm
  • Shank thickness for octagonal impact tools: 14 mm
  • Whole length: 210 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart