Engineers hammers 200 g L.280mm

Article no.: 70110009
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70110009
EAN / GTIN 4018754306893
Manufacturer number 70110009
L-Number L60010 6471

Description

Description:

  • Steel shaft protection sleeve for optimal protection against failures
  • Ergonomically shaped, double-curved hickory wood handle
  • Lacquered handle end provides better grip
  • Complies with DIN 1041
  • The DIN and weight information is embossed in the hammer head

Feature:

  • Weight hammer head: 200
  • L1: 280 mm
  • L2: 95 mm
  • Length [mm): 283 mm
  • Weight: 254 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart