Engineers' hammer

Article no.: 8598850
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8598850
EAN / GTIN 4010883859882
Manufacturer number 8598850

Description

Description:

  • Nearly unbreakable fibreglass handle with plastic grip
  • Additionally hardened handle protective steel sleeve, with secured head
  • Induction tempered edges of the flat side of the head available on request

Feature:

  • Total length [mm]: 380 mm
  • Handle material: Plastic
  • Contents (number of pieces): 1 pcs.
  • Head weight [g]: 1500 g
  • Head lock: Pin lock
  • Magnet: no
  • Net weight [kg]: 1,838 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart