Engineers' hammer ROTBAND-PLUS

Article no.: 8582180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8582180
EAN / GTIN 4010883858212
Manufacturer number 8582180
L-Number L60160 3219

Description

Description:

  • With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve
  • Doubly contoured ash handle DIN 5111 with extra long, hardened steel handle protective sleeve
  • ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Feature:

  • 1000 V insulated: no
  • Design: Forged hammer head
  • Handle length: 305 mm
  • Handle material: Ash
  • Head lock [metric]: Red ribbon plus
  • head weight [g]: 400 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total height [mm]: 25 mm
  • Total length [mm]: 315 mm
  • Total width [mm]: 110 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart