Engineer's ball pein hammer with ball

Article no.: 6764110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 6764110
EAN / GTIN 4010886676417
Manufacturer number 6764110
L-Number L60160 3233

Description

Description:

  • Hardened and tempered steel to EN 10083
  • Enamelled, face and ball ground

Feature:

  • 1000 V insulated: no
  • Handle material: Hickory
  • Head weight [lbs]: 1/2 lbs
  • Total length [mm]: 290 mm
  • VDE certified: no

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart