BluGuard Engineer's hammer 800 g

Article no.: 2140-80
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 2140-80
EAN / GTIN 4000896196173
Manufacturer number 2140-80
L-Number L60140 4277

Description

Description:

  • Quality range A
  • Steel handle protection sleeve – extra safety from HAZET
    • Highest level of protection against handle breakage in the case of faults
    • Higher flexibility strength thanks to surrounding angled stabilising band
    • HAZET steel handle protection sleeve guarantees maximum protection in the case of faults
  • Hickory handle
  • With handle protection sleeve
  • DIN 1041
  • Made in Germany
  • Dimensions / length: 350 mm
  • Net weight: 1 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart