Non Sparking sledgehammer 4900g

Article no.: 1261H.400SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 1261H.400SR
EAN / GTIN 3148518675284
Manufacturer number 1261H.400SR
L-Number L60130 9202

Description

Description:

  • Special non-sparking and anti-magnetic beryllium copper alloy
  • For your safety, FACOM uses wooden handles that suppress any sparking
  • The hammers' striking surfaces are specially designed without sharp edges to prevent any risk of sparking

Feature:

  • H [mm]: 168
  • L [mm]: 800
  • L1 [mm]: 59.0
  • [g]: 4910

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart