Carpenter's hammer

Article no.: 1576143
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 1576143
EAN / GTIN 4010883101103
Manufacturer number 1576143
L-Number L60160 4950

Description

Description:

  • Ergonomic, air-cushioned 2-component handle
  • Optimum impact force - a result of its perfect balance
  • Fatigue-free working due to the new anti-vibration system
  • With straight-through shaft right to the end of the handle
  • With magnetic nail holder

Feature:

  • 1000 V insulated: no
  • Design: Magnetic nail holder, anti-vibration system
  • Handle material: 2-component
  • Handle material: Tubular steel
  • Magnet [mm]: no
  • REACH registration available: no
  • Total height [mm]: 35 mm
  • Total length [mm]: 330 mm
  • Total width [mm]: 175 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart