Bricklayer's chisel with protective hand guard

Article no.: 8733140
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 8733140
EAN / GTIN 4010883873314
Manufacturer number 8733140
L-Number L60160 1145

Description

Description:

  • With protective hand guard 108 UNI
  • Chrome-molybdenum-vanadium air hardening steel 45CrMoV7
  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 26,0 mm
  • Design: With protective handle No. 108 UNI
  • Material: Vanadium steel
  • Octagonal shank [mm]: 18 mm
  • Point angle [mm]: 60 °
  • REACH registration available: no
  • Surface: Working ends bright ground and clear lacquered
  • Total length [mm]: 300 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart