This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Double-ended ring spanner, deeply cranked, Width across flats: 24X26mm

Article no.: 615700 24X26

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 24 mm
Width across flats 2 26 mm
Spanner length L 330 mm
maximum ring ⌀ D1 max 36 mm
maximum ring ⌀ D2 max 40 mm
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615700 24X26
Manufacturer number 615700 24X26

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring ends with AS drive profile.

Advantage:

AS drive profile:
  • Bolts are gripped on the flanks.
  • The corners are protected.
  • Longer bolt life.
  • Larger contact surfaces between bolt and tool.
  • Secure grip and higher torque transmission.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Note:

AS-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. All GARANT and STAHLWILLE deep cranked double-ended ring spanners are equipped with this profile − recognisable by the AS drive mark.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart