Double ring ratchet spanner set 25/7 7x8 - 17x19 7pcs

Article no.: 96411301
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 96411301
EAN / GTIN 4018754081127
Manufacturer number 96411301
L-Number L60010 329

Description

Description:

  • Roller bag with hook-and-loop fastener made of extremely resistant textile material

Feature:

  • Number of tools: 7
  • Range: 7x8 - 17x19
  • Content: 7 x 8; 9 x 10; 10 x 11; 12 x 13; 14 x 15; 16 x 18; 17 x 19 mm
  • No.: 25/7
  • Weight: 1150 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart