Adjustable spanner, open end 6″

Article no.: 6380560
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6380560
EAN / GTIN 4010886638057
Manufacturer number 6380560
L-Number L60160 456

Description

Description:

  • Swedish pattern, roller with left hand thread
  • With scale
  • Chrome-vanadium steel
  • Phosphate finish, polished heads
  • phosphated, polished heads
  • With hanging hole

Feature:

  • 1000 V insulated: no
  • Adjustment scale: yes
  • Clamping range [inch]: 25/32
  • Clamping width [mm]: 20 mm
  • Design: Swedish model, castor with left-hand gear
  • Material: Chrome-vanadium steel
  • Mouth position: 15 °
  • Ratchet function: no
  • REACH registration available: no
  • Scale division: 0-20
  • Surface: phosphated, heads ground
  • Suspension hole: yes
  • Total height [mm]: 12 mm
  • Total length [inch]: 6
  • Total length [mm]: 152 mm
  • Total width [mm]: 45 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart