Universal Key for all standard cabinets and shut-off systems 90 mm (self-service card/blister)

Article no.: 00 11 06
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Control panel key

Identification numbers & Classifications

Article number 00 11 06
EAN / GTIN 4003773071334
Manufacturer number 00 11 06
L-Number L70010 1074

Description

Description:

  • for locking systems in electrical engineering, the supply of gas and water, air conditioning and ventilation systems, industry, technical installations in buildings, etc.
  • 9 different die-cast zinc key-profiles in 1 tool
  • with detachable chain and snap hook
  • total length: 90 mm

Feature:

  • Capacity square: 5.0 / 6.0 / 7.0 - 8.0 / 9.0 - 10.0mm
  • Capacity double-bit key: 3 – 5mm
  • Capacity half-moon: 6mm
  • Capacity triangular: 7.0 / 8.0 - 9.0 / 10.0 - 11.0mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart