Impact bit screwdriver set 0,8 x 5,5 – 2 x 12 ∙ 5 – 10 ∙ PH2 – PH4 ∙ T30 – T50 Cross recess profile PH, Inside hexagon profile, Slot profile, Inside TORX® profile Hexagon, solid 8 (5/16 inches)

Article no.: 2272/23N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2272/23N
EAN / GTIN 4000896192687
Manufacturer number 2272/23N
L-Number L60140 3859

Description

Description:

  • Impact operation of tight screw connections
  • Up to 80 Nm loosening and tightening torque
  • Switchable (right- and left-hand threads)
  • Pretension impact screwdriver by rotating the handle left (loosening or right-hand thread) or right (tightening or left-hand thread) before every impact. Hit the head section of the impact screwdriver with a 300 g hammer
  • No electricity, compressed air or other resources needed
  • Plastic box 165-S (1/9)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Drive: Hexagon, solid 8 (5/16 inches)
  • Output: Cross recess profile PH, Inside hexagon profile, Slot profile, Inside TORX® profile
  • Wrench size: ∙ 0,8 x 5,5 – 2 x 12 ∙ 5 – 10 ∙ PH2 – PH4 ∙ T30 – T50
  • Dimensions / length: 185 mm x 153 mm x 52 mm
  • Number of tools: 23

Supplied with:

Bit 2206-5 ∙ 2206-6 ∙ 2206-8 ∙ 2206-10
Bit 2210-8 ∙ 2210-9 ∙ 2210-10 ∙ 2210-12 ∙ 2210-14
Bit 2217-PH2 ∙ 2217-PH3 ∙ 2217-PH4
Bit 2224-T30 ∙ 2224-T40 ∙ 2224-T45 ∙ 2224-T50
Impact bit screwdriver 2272

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart