Tool set ∙ TORX® E4 – E24 ∙ T6 – T60 Outside TORX® profile, Tamper-resistant TORX® profile, Inside TORX® profile Square, hollow 6.3 mm (1/4 inch), Square, hollow 10 mm (3/8 inch), Square, hollow 12.5
Product details
Technical Data
Type of product | Socket spanner |
Identification numbers & Classifications
Article number | 1557/58 | |
EAN / GTIN | 4000896003884 | |
Manufacturer number | 1557/58 |
Description
Description:
- Plastic box 165-L (1/3)
- Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
- Drive: Square, hollow 6.3 mm (1/4 inch), Square, hollow 10 mm (3/8 inch), Square, hollow 12.5 mm (1/2 inch), Hexagon, solid 6.3 (1/4 inches)
- Output: Outside TORX® profile, Tamper-resistant TORX® profile, Inside TORX® profile
- Wrench size: ∙ E4 – E24 ∙ T6 – T60
- Dimensions / length: 355 mm x 235 mm x 65 mm
- Net weight: 3.59 kg
- For manual operation
- Number of tools: 58
Supplied with:
TORX® double box-end wrench 609-E6XE8 ∙ 609-E10XE12 ∙ 609-E14XE18 ∙ 609-E20XE24
Screwdriver trinamic 803-T6 ∙ 803-T7 ∙ 803-T8 ∙ 803-T9 ∙ 803-T10 ∙ 803-T15 ∙ 803-T20 ∙ 803-T25 ∙ 803-T27 ∙ 803-T30
Socket ∙ TORX® 850-E4 ∙ 850-E5 ∙ 850-E6 ∙ 850-E7 ∙ 850-E8
Socket ∙ TORX® 880-E10 ∙ 880-E11 ∙ 880-E12 ∙ 880-E14
Screwdriver socket ∙ TORX® 8802-T40 ∙ 8802-T45
Socket ∙ TORX® 900-E16 ∙ 900-E18 ∙ 900-E20 ∙ 900-E24
Screwdriver socket ∙ TORX® 992-T50 ∙ 992-T55 ∙ 992-T60
Offset screwdriver 2115-T6 ∙ 2115-T7 ∙ 2115-T8 ∙ 2115-T9 ∙ 2115-T10 ∙ 2115-T15 ∙ 2115-T20 ∙ 2115-T25 ∙ 2115-T27 ∙ 2115-T30 ∙ 2115-T40
Bit 2223N-T6 ∙ 2223N-T7H ∙ 2223N-T8H ∙ 2223N-T9H ∙ 2223N-T10H ∙ 2223N-T15H ∙ 2223N-T20H ∙ 2223N-T25H ∙ 2223N-T27H ∙ 2223N-T30H ∙ 2223N-T40H
Bit 2223LG-T25
Adapter 2250-1 ∙ 2250-2
HiPer fine-tooth reversible ratchet for screwdriver bits ∙ fine-tooth 863HPB