Hexagon socket key with 2C-T-handle

Article no.: 2488914
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2488914
EAN / GTIN 4010886898253
Manufacturer number 2488914
L-Number L60160 582

Description

Description:

  • With two hexagons, same size each end
  • 2-component wing grip for high torque when loosening or tightening
  • Extended wing provides optimal support for the ball of the hand

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length short [mm]: 15
  • Blade length: 125 mm
  • Cap rotatable: no
  • Design low spark: no
  • Design: with hanging hole
  • Handle available: yes
  • Impact cap: no
  • Material: Chrome-silicon vanadium steel 61CrSiV5
  • REACH registration available: no
  • Surface: chromated
  • Tempering of output tip: burnished
  • Total height [mm]: 17 mm
  • Total length [mm]: 150 mm
  • Total width [mm]: 95 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats [mm]: 2

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart