Hexagon keys metric 3 mm Safety Lock System

Article no.: 84TZ.3SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tommy-bar

Identification numbers & Classifications

Article number 84TZ.3SLS
EAN / GTIN 3662424028236
Manufacturer number 84TZ.3SLS
L-Number L60130 8802

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental dropping
  • Special securing by means of swaged steel cable with rotation option for greater working comfort when working at heights.
  • Ergonomic T-handle for effective use of both ends of the wrench
  • Silicon steel
  • polished, phosphated

Feature:

  • A [mm]: 3
  • l1 x l2 [mm]: 11 x 90
  • L [mm]: 133
  • L1 [mm]: 90
  • L2 [mm]: 63
  • L3 [mm]: 11
  • [g]: 50

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart