Hex key P Handle ball head 3 mm

Article no.: 84TZSA.3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 84TZSA.3
EAN / GTIN 3662424083204
Manufacturer number 84TZSA.3
L-Number L60130 9546

Description

Description:

  • Silicon-carbon steel for longer life
  • Soft grip for more comfort and better torque transmission
  • The ball head allows fast screwing with an inclination of up to 30°
  • Short end for higher turning
  • tightening torque
  • Finish: polished, phosphated

Feature:

  • A [mm]: 3
  • L [mm]: 133
  • L1 [mm]: 90
  • L2 [mm]: 63
  • L3 [mm]: 11
  • [g]: 12

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart