Cross-handle screwdriver with lateral drive for Torx® screws

Article no.: 1407.30-150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 1407.30-150
EAN / GTIN 7610733256716
Manufacturer number PB 1407.30-150
L-Number L60060 2692

Description

Description:

  • cross-handle screwdriver, with side drive
  • for Torx®-screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • cross-handle with side drive, for applying high torques
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length cross drive: 150 mm
  • Blade length side drive: 20 mm
  • Blade length: 125 mm
  • Diameter: 6 mm
  • For metal screws M: 6 mm
  • Full length cross-handle: 187 mm
  • Full width cross handle: 94 mm
  • Profile: for Torx® screws
  • Torx® screw size: 30

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart