454/10 HF Set Imperial 2 Screwdriver set T-handle Hex-Plus screwdrivers with holding function, imperial, 10 pieces

Article no.: 05023454001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05023454001
EAN / GTIN 4013288221735
Manufacturer number 05023454001
L-Number L60020 4924

Description

Description:

  • T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening torque.
  • The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses.
  • The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided.
  • With holding function to securely hold the hexagon socket screw on the tool.
  • Special surface treatment of the blades for high corrosion protection and optimum fitting accuracy in the screw.
  • Including metal rack for storage.
  • The rack can be placed on the workbench or hung on the tool wall.

Advantage:

  • T-handle screwdriver for the transmission of particularly high tightening and loosening torque
  • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working
  • Take it easy tool finder: colour coding according to profile and size
  • With additional short arm for the transmission of extremely high torques due to the leverage of the long arm
  • With holding function (HF) on the long arm to securely hold the screw on the tool

Supplied with:

  • 454/10 HF Set Imperial 2 Screwdriver set T-handle Hex-Plus screwdrivers with holding function, imperial, 10 pieces; 2x 454 Imperial T-handle hexagon screwdriver Hex-Plus, imperial: 3/32″x150 mm, 7/64″x150 mm; 8x 454 HF T-handle hexagon screwdriver Hex-Plus with holding function, imperial: 1/8″x150 mm, 9/64″x150 mm, 5/32″x150 mm, 3/16″x150 mm, 7/32″x150 mm, 1/4″x150 mm, 5/16″x150 mm, 3/8″x150 mm; 1x 9605 Metal rack for T-handle screwdrivers: 214 x 78 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart