Kraftform Kompakt VDE 17 Universal 1, 17 pieces

Article no.: 05059030001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05059030001
EAN / GTIN 4013288173508
Manufacturer number 05059030001
L-Number L60020 3176

Description

Description:

  • 15 VDE interchangeable blades with 2 holders 817 VDE Kraftform in a robust belt pouch.
  • Individually tested tools as per IEC 60900.
  • Individual testing in a water bath at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts.

Advantage:

  • Kraftform Kompakt VDE 17 Universal 1
  • Multi-component VDE-insulated Kraftform handle with anti-roll feature
  • VDE interchangeable blades 154 mm long
  • In robust pouch
  • Individually tested

Supplied with:

  • Kraftform Kompakt VDE 17 Universal 1, 17 pieces; 2x 817 VDE Kraftform blade-holding handle: 9 x 98 mm; 2x Kraftform Kompakt VDE 62 i: PH 1x154 mm, PH 2x154 mm; 2x Kraftform Kompakt VDE 65 i: PZ 1x154 mm, PZ 2x154 mm; 2x Kraftform Kompakt VDE 65 i PZ/S: # 1x154 mm, # 2x154 mm; 4x Kraftform Kompakt VDE 67 i TORX®: TX 10x154 mm, TX 15x154 mm, TX 20x154 mm, TX 25x154 mm; 4x Kraftform Kompakt VDE 60 i: 0.4x2.5x154 mm, 0.8x4x154 mm, 1x5.5x154 mm, 1.2x6.5x154 mm; 1x Kraftform Kompakt VDE 60 iS: 0.6 x 3.5 x 154 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart