Kraftform Big Pack 100 VDE, 14 pieces

Article no.: 05105631001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05105631001
EAN / GTIN 4013288163639
Manufacturer number 05105631001
L-Number L60020 2687

Description

Description:

  • 14-piece screwdriver set with individually tested, insulated screwdrivers as per IEC 60900.
  • Individual testing at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts.
  • Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and calluses.
  • Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.
  • Partially Lasertip: the tip literally bites into the head of the screw and thereby prevents any slipping out of the screw head.
  • Includes voltage tester and 2 racks for storage.
  • ″Take it easy″ Tool Finder: colour coding according to profile and size.
  • The anti-roll feature prevents any bothersome rolling away at the workplace.
  • Including single-pole phase tester and 2 racks for storage.

Advantage:

  • Insulated blades for secure work at 1,000 volts
  • Multi-component Kraftform handle for high working speeds and ergonomic screwdriving
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Lasertip tips for more secure fit in the screw head

Supplied with:

  • Kraftform Big Pack 100 VDE, 14 pieces; 2x 162 i PH VDE Insulated screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm; 2x 165 i PZ VDE Insulated screwdriver for Pozidriv screws: PZ 1x80 mm, PZ 2x100 mm; 2x 165 i PZ/S VDE Insulated screwdriver for PlusMinus screws (Pozidriv/slotted): # 1x80 mm, # 2x100 mm; 3x 167 i VDE Insulated screwdriver for TORX® screws: TX 10x80 mm, TX 15x80 mm, TX 20x80 mm; 1x 160 iS VDE Insulated screwdriver with reduced blade diameter for slotted screws: 0.6 x 3.5 x 100 mm; 3x 160 i VDE Insulated screwdriver for slotted screws: 0.4x2.5x80 mm, 0.8x4x100 mm, 1x5.5x125 mm; 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm; 2x Rack for Kraftform screwdrivers: 190 x 50 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart